Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Connecticut Clean Room™ CRB-18 Munising Cleanroom Papers
Heat -esistant for use in some laser printers and photocopy machines in a cleanroom environment
$140.00 - $606.00
Specifications
Length (English) | 11 in. |
---|---|
Length (Metric) | 279 mm |
Autoclavable | Autoclavable |
For Use With (Application) | For writing, printing, and photocopying in a cleanroom environment. |
For Use With (Equipment) | Laser printers and photocopy machines |
Catalog Number | Mfr. No. | Color | Dimensions (L x W) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Dimensions (L x W) | Price | Quantity & Availability | ||||
19-823-736
|
Connecticut Clean Room™
PB2C001 |
White | 11 x 9.5 in. |
Case for $606.00
|
|
||||
19-808-720
|
Connecticut Clean Room™
PB3S002 |
Blue | 8.5 x 11 in. |
Pack of 250 for $140.00
Case of 10 PK for $1,317.00
|
|
||||
Description
- Computer paper (continuous feed of 1700 sheets)
- Paper will not promote damaging electro-static discharge
- White paper sized 24×28cm (9.5×11 in.)
- CCRC converted, processed and packaged in a Class 100 environment
- Autoclavable and free of inorganic fillers
Specifications
11 in. | |
Autoclavable | |
Laser printers and photocopy machines |
279 mm | |
For writing, printing, and photocopying in a cleanroom environment. | |
Cleanroom Paper |
Spot an opportunity for improvement?
Product Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title