Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Class A Glass Volumetric Flasks with Snap Cap
Eisco™ Class A Glass Volumetric Flasks with Snap Cap features a flat bottom design, single graduation, and white print markings.
Supplier: Eisco™ CH0443CWT
Description
- Include chemical resistant PP snap cap
- Flat bottom design
- Single graduation mark
- White printed markings
- Class A, in compliance with ASTM-E288
- Autoclavable
Warranty and Services
1 year limited manufacturer warranty
Specifications
To contain | |
200 mL | |
Blue | |
Clear | |
76.2 mm | |
Borosilicate Glass (3.3) | |
9.5 in. | |
Snap cap | |
5.5 cm | |
Volumetric flask | |
±0.1 mL | |
3.2 in. | |
Autoclavable | |
Yes | |
Non-sterile | |
Flat | |
Non-treated |
6.76 oz. | |
ASTM-E288 | |
Plastic | |
Class A | |
200 mL | |
Prepare chemical solution | |
19 cm | |
3.2 in. | |
Long | |
Straight-sided, Round | |
0.2 lb. | |
5.5 cm | |
Reusable | |
Beaded | |
A | |
Snap Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Product Content Correction