Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BrandTech™ BRAND™ Non-Sterile Microcentrifuge Tubes

Fits most common rotors and may be spun up to 30,000 RCF. Non-Sterile Microcentrifuge Tubes are highly translucent and free from flash, air bubbles, and streaks. Polypropylene flat snap caps form a tight, leak-free, easy-open seal. Tubes have a uniform wall thickness for consistent, repeatable results.

Supplier:  BrandTech™ BRAND™ 780505

 View more versions of this product

Catalog No. 14-380-814

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Explore available promotions

Description

Description

Fits most common rotors and may be spun up to 30,000 RCF (g) (10,000 x g for 0.5mL; 20,000 x g for 1.5mL; 30,000 x g for 1.5mL and 2.0mL with lid closure at 20°C for 20 min).
  • Manufactured from virgin polypropylene
  • Highly translucent tubes are free from flash, air bubbles, and streaks.
  • Caps form a tight, leak-free seal that is easy to open, even when wearing gloves, and are flat with consistent thickness for trouble-free piercing.
  • Tubes have uniform wall thickness for consistent, repeatable results.
  • Subdivisions for approximate volume determination.
  • Autoclavable at 120°C (2bar), according to DIN EN 285.
  • Lid closure are certified endotoxin, DNA-, DNase-, and RNase-free.
  • Colored tubes simplify sample identification
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Endotoxin, RNase-, ATP- and DNA-free
1.5 mL
Not Included
Non-sterile
10,000 RCF
Autoclavable (120°C)
Microcentrifuge Tube
Clear
2000/Pk.
Centrifuge
Polypropylene
Not Included
Tube
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.