Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Swift Optical Binocular Advanced Microscope
SCI_ED

The M18 compound microscope series features infinity corrected optics and is ideal for college laboratories, veterinary, and medical applications.

Supplier:  Swift Optical M18BP

Catalog No. S13247


Explore available promotions
Add to Cart

Description

Description

OPTICAL SYSTEM

  • Widefield 10x /20 mm eyepieces
  • Binocular viewing head with 30° inclined eyepieces, with diopter and interpupillary adjustment 54 mm to 76 mm
  • Infinity corrected 4x (0.10 N.A.), 10x (0.25 N.A.), 40xR (0.65 N.A.) and 100xR oil immersion (1.25 N.A.) objectives. (Only the 100xR objective is oil immersion.) PLAN lenses. All are parfocalled, parcentered and color-coded
  • Quad objective turret is ball-bearing mounted for smooth, precise positioning of objectives
  • Mounted in reverse position to facilitate ease in changing slides

ILLUMINATION

  • Koehler
  • Illumination on/off switch

ELECTRICAL

  • 110 V to 220 V switching power supply, unit shipped with American plug

FOCUSING

  • Coaxial coarse and fine focusing controls, coarse has tension adjustment, fine is graduated

STAGE

  • Large 5-3/4 in. x 5-1/2 in. (142 mm x 140 mm) stage; built-in, low profile, ball-bearing mounted mechanical specimen holder with low-position coaxial controls
  • 1.25 N.A. Abbe condenser has rack and pinion focusing and iris diaphragm

FRAME

  • Base dimensions: 10-1/4 in. x 6-3/4 in. (261 mm x 172 mm)
  • Height: 14-1/2 in. (369 mm). Net wt. 30.9 lb. (14.0 kg)
Specifications

Specifications

10X/20 mm
LED
M18 Series
Binocular Microscope
Binocular
4X, 10X, Semi-Plan 40XR, 100XR
Infinity Corrected Plan
110/220 V
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.