Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Allegro™ Ambient Air Pump, Model A-300

Oil-less ambient air systems for use in environments where an outside air source is required. Does not require carbon monoxide monitoring equipment. Choose from hansen or schrader fittings.

$1184.00

Specifications

Applications Painting, cleaning, sanding, or chemical handling operation
For Use With (Equipment) 1 full or half-face respirator
Material Metal base housing, brass plumbing
Weight (English) 33 lb.
Product Type Low-Pressure Air Pump
View More Specs

Products 2
Catalog Number Mfr. No. Includes Price Quantity & Availability  
Catalog Number Mfr. No. Includes Price Quantity & Availability  
19-087-457
View Documents
Allegro™
9806H
Each for $1,184.00
Add to Cart
 
19-087-458
View Documents
Allegro™
9806S
Each for $1,184.00
Add to Cart
 
Description

Description

  • Rigid metal base and housing
  • Adjustable brass pressure relief valve
  • Oil-less, rotary vane pump
  • Motor 1/4 HP, 115V/230 VAC, Single Phase
  • Quick-connect hansen or schrader fitting
  • Inlet Filter 40.0 Micron bronze/steel
  • Exhaust Filter 0.30 Micron HEPA inline
Specifications

Specifications

Painting, cleaning, sanding, or chemical handling operation
Metal base housing, brass plumbing
Low-Pressure Air Pump
1 full or half-face respirator
33 lb.
SDS
Documents

Documents

Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit