Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Motic Swift Line Advanced Compound Microscope with 10 in. Tablet
SCI_ED

The BTI Series represents the latest in educational technology. Capable of sharing images with MoticHub using your existing wireless network. Android-based tablet includes preloaded Motic apps. The BTW Series feature high-speed, full resolution imaging technology built-in. Use it as a conventional microscope or share live images with your class using WiFi tablets, wireless laptops, and HD ready LCD monitors/projectors through HDMI.

Supplier:  Motic Swift Line M17TBTI2P

Catalog No. S012582


Explore available promotions
Add to Cart

Description

Description

The M17 compound microscope series features infinity corrected plan optics, ideal for college laboratories, veterinary and medical applications. Supplied with trinocular head, WiFi camera with bracket, and 10 inch tablet, this research level microscope also incorporates 3W LED illumination and wide field 20 mm eyepieces for a very crisp image.

Motic Swift Line BTI Series represents the latest in educational technology. Capable of sharing images using its advanced WiFi system, this Android-based tablet includes live image viewing app, MotiConnect. The BTI Series feature high-speed, full resolution imaging technology built into one of our most popular microscopes. Use it as a conventional microscope or share live images with your class using WiFi tablets and wireless laptops. Connect up to five devices.

OPTICAL SYSTEM:

  • Widefield 10x /20 mm eyepieces.
  • Trinocular viewing head with 30° inclined eyepieces, with diopter and interpupillary adjustment 54 mm to 76 mm.
  • Infinity corrected 4x (0.10 N.A.), 10x (0.25 N.A.), 40xR (0.65 N.A.) and 100xR oil immersion (1.25 N.A.) objectives. (Only the 100xR objective is oil immersion.)
  • PLAN lenses.
  • All are parfocalled, parcentered and color-coded.
  • Quad objective turret is ball-bearing mounted for smooth, precise positioning of objectives.
  • Mounted in reverse position to facilitate ease in changing slides.

ILLUMINATION:

  • 3W LED
  • On/off rocker switch

ELECTRICAL:

  • 110V - 220V external switching power supply, unit shipped with American plug

FOCUSING:

  • Coaxial coarse and fine focusing controls, coarse has tension adjustment, fine is graduated

STAGE:

  • Large 5-3/4 in. x 5-1/2 in. (142 mm x 140 mm) stage; built-in, low profile, ball-bearing mounted mechanical specimen holder with low-position coaxial controls
  • 1.25 N.A. Abbe condenser has rack & pinion focusing and iris diaphragm

FRAME:

  • Base dimensions: 10-1/4 in. x 6-3/4 in. (261 mm x 172 mm)
  • Height: 22 in. (559 mm). Net wt. 30.9 lb. (14.0 kg)

PACKING:

  • Head and frame in molded styrofoam container with vinyl dustcover.
  • Tablet shipped in same box with microscope.
  • Individual: Ship wt. 22.7 kg (50 lb.), Dimensions 61 x 48 x 38 cm (24 x 19 x 15 in.)
  • Master carton pack 1 each: Ship wt. 22.7 kg (50 lb.), Dimensions 61 x 48 x 38 cm (24 x 19 x 15 in.)
Specifications

Specifications

10X/22 mm
LED
Infinity Optical System
Swift Line
110/220 V
Seidentopf Trinocular
4X, 10X, 40X, 100X
Infinity Corrected Plan
Trinocular Biological Microscope
Product Suggestions

Product Suggestions

Safety and Handling

Safety and Handling

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.