Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Dewey Series Workbenches With Stainless-steel Top - 24 in. Deep
SDP

Grade 304 Stainless-steel top workstation

$496.00 - $1199.00

Specifications

Depth (English) 24 in.
Depth (Metric) 61 cm
Height (English) 30 to 36 in.
Height (Metric) 76.2-91.4 cm
Product Type Workbench with Stainless Steel Top
View More Specs

Products 3
Catalog Number Length (Metric) Price Quantity & Availability  
Catalog Number Length (Metric) Price Quantity & Availability  
25-100-273
SDP
View Documents
152.4 cm
Each for $1,061.00
Add to Cart
 
25-100-274
SDP
View Documents
182.8 cm
Each for $1,199.00
Add to Cart
 
25-100-272
SDP
View Documents
122 cm
Each for $496.00
Add to Cart
 
Description

Description

  • Uses 100% cold rolled steel
  • Stainless-steel top with brushed finish
  • Stainless-steel 18-gauge reinforced with 2.85cm (1.12 in.) solid particle board
  • White frame, with cantilever leg
  • Easy to assemble (3 min.)
  • Depth: 61cm (24 in.)
  • Adjustable height: 76.2-91.4cm (30-36 in.)

Do not use these benches in cleanrooms, food or drug preparation areas, but instead, use solid stainless steel top tables available from all kitchen supply companies.

Compliance

ANSI, BIFMA, DIN and GSA

Warranty and Services

25 years

Specifications

Specifications

24 in.
30 to 36 in.
Workbench with Stainless Steel Top
61 cm
76.2-91.4 cm
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.