Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Remco™ Vikan™ Color-Coded Wall Bracket for 1 to 3 Tools
Remco™ Vikan™ Color-Coded Wall Bracket for 1 to 3 Tools can be extended by mounting multiple pieces together adjacently.
$35.00 - $35.75
Specifications
Product Type | Wall Bracket |
---|---|
Material | Polypropylene |
For Use With (Application) | Storing equipment |
Certifications/Compliance | FDA Compliant |
Quantity | 1 |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
17-227-022
|
Remco™
10174 |
Red |
Each for $35.00
|
|
|||||
17-227-025
|
Remco™
10177 |
Orange |
Each for $35.00
|
|
|||||
17-227-024
|
Remco™
10176 |
Yellow |
Each for $35.00
|
|
|||||
17-227-020
|
Remco™
10172 |
Green |
Each for $35.00
|
|
|||||
17-227-021
|
Remco™
10173 |
Blue |
Each for $35.00
|
|
|||||
17-227-026
|
Remco™
10178 |
Purple |
Each for $35.00
|
|
|||||
17-227-019
|
Remco™
10171 |
Pink |
Each for $35.00
|
|
|||||
17-227-023
|
Remco™
10175 |
White |
Each for $35.75
|
|
|||||
17-227-027
|
Remco™
10179 |
Black |
Each for $35.00
|
|
|||||
Description
- Proper storage of cleaning equipment enhances food safety and extends the shelf life of your equipment
- These wall brackets can adjust to any color-coded program, and you can extend the length of the bracket system by mounting multiple brackets together adjacently
- The wall bracket comes with one rubber clip and two side hooks
- The rubber hooks and clips are interchangeable to adapt to custom storage needs
- The rubber clip design of this bracket formly holds equipment in place
Specifications
Wall Bracket | |
Storing equipment | |
1 |
Polypropylene | |
FDA Compliant | |
6.1 x 3.1 x 2.4 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title