Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Troemner™ Weight Set Case
Polycarbonate weight set case for Troemner ASTM weights
Supplier: Troemner™ 80864468
Description
- Case holds ASTM Weight Set: 500g-1mg
- Designed for: screw knob
- Material: polycarbonate
- Dimensions: 8L x 7W x 3.5 in.H (20.3 x 17.8 x 8.9cm)
- Protective urethane lid bumper for each weight
- Internal lid to protect mg weights
- Red, color-coded insert
Specifications
Analytical Weight Set Case | |
Polycarbonate | |
Each |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction