Learn More
Thermo Scientific™ Titan3™ Nylon Syringe Filters
Choose these filters for maximum confidence or for high-solids applications.
Supplier: Thermo Scientific™ 42225NN
Description
Offering low extractable membranes and housing, Thermo Scientific™ Titan3™ Nylon Syringe Filters are HPLC performance tested, and color-coded to easily select the correct membrane and pore size. An enhanced Luer Lock inlet prevents leakage. A 1mm boro-silicate glass pre-filter is provided with most 30mm devices, pressure rated to 120psi. This is particularly beneficial with high solids samples that have larger-size particulates. An internal ring provides more strength to the housing which prevents leakage and bursting. Titan3 Syringe Filters are packed in re-usable rigid transparent and color-coded containers.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Titan3 Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520. | |
Purple | |
Single-use | |
Nylon | |
Non-sterile | |
<157 μL | |
Yes | |
Titan3 | |
Syringe Filter | |
30 mm |
Light Purple | |
Titan3 Nylon Syringe Filter 0.2 μm, 30 mm, with Pre-Filter, 100 Pk. | |
Nylon | |
0.2 μm | |
Sample Filtration: general use, most HPLC samples | |
Medical Grade, Solvent-Resistant, Virgin Polypropylene | |
210 psi | |
100 Pack | |
30 mm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.