Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ TG-BiodieselMT GC Column
Used for glycerides analysis according ASTM D6584.
$810.00
Specifications
Diameter (Metric) Inner | 0.32 mm |
---|---|
Product Line | TraceGOLD |
Stationary Phase | TraceGOLD™ TG-BIODIESELMT |
Type | GC Capillary Column |
Max. Temperature | 320°C |
Catalog Number | Mfr. No. | Length (Metric) | Material | For Use With (Application) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) | Material | For Use With (Application) | Price | Quantity & Availability | |||
26-MB91932
|
Thermo Scientific™
26MB91932 |
15 m | Fused Silica | GC/MS, Glycerides ASTM D6584 |
Each of 1 for $810.00
|
|
|||
Description
Specifications
0.32 mm | |
TraceGOLD™ TG-BIODIESELMT | |
320°C | |
Non-Polar |
TraceGOLD | |
GC Capillary Column | |
0.1 μm | |
Each |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title