Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Greiner Bio-One Tetragonal Media Bottles
Click to view available options
Capacity (Metric):
100 mL
500 mL
1000 mL
Description
- Non-cytotoxic
- Non-pyrogenic
- Sterilized by irradiation
- Available in three sizes
Specifications
Product Type | Media Bottle |
Capacity (Metric) | 100 mL |
Color | Clear |
Material | PET |
Sterility | Sterile |
Closure Included | Yes |
Graduated | Yes |
Shape | Tetragonal |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction