Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Sorvall ST4 Plus Centrifuge Series PROMO
The Sorvall ST4 Plus Centrifuge Series offers faster processing of more samples with a high capacity-to-footprint ratio and simple programming interface, plus the flexibility to run most tubes and bottles on one centrifuge.
Supplier: Thermo Scientific™ 75016056FLASH
Description
Easy to Use:
- Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance
- Modern industrial design supports continuous improvement in rotor loading ergonomics, user safety and current needed certification
- Motorized lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches
- Can hold 196 x 5/7 mL Blood Tubes, 148 x 9/10 mL Blood Tubes, 96 x 15 mL Conical Tubes, 40 x 50 mL Conical Tubes, 6 Microplates, 4 x 1000 mL BioBottles (with TX-1000 rotors)
Thermo Scientific™ Auto-Lock™ III Rotor System:
- Secure locking system allows easy push-button installation and exchange of rotors
- System saves time when switching between applications
- Easy access to rotor chamber offers quick cleaning, a healthier working environment and longer unit life
Thermo Scientific™ ClickSeal™ Bucket Sealing System:
- Biocontainment solution seals with a snap; eliminates screw caps and complicated clips
- System has glove-friendly, one-handed open/close capability
- System is certified by CAMR™ in Porton Down, UK
Thermo Scientific™ SMARTSpin™ Technology:
- Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option
- Technology optimizes safety and improves separations
Space-Saving Design:
- Compact dimensions optimize work area and ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning
Energy Efficient:
- System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing
Specifications
EN/UL/IEC 61010-1, EN/UL/IEC 61010-2FCC Part 15 | |
4 x 1000 mL | |
No | |
Direct, Brushless Induction Low Profile | |
Less Waste, Energy Efficient | |
Choices of 9 Acceleratation/10 Deceleration Rates | |
TX-1000 Rotor with ClickSeal Biocontainment Lid | |
9 hr. 59 min. | |
Benchtop Centrifuge | |
120 V |
Microprocessor | |
Sorvall | |
LCD | |
Rotor, Accessories | |
User Manual, USB Stick with 28 Languages, Corrosion Resistance Oil (70009824), Power Cord, Declaration of Conformity | |
6 Programs via LCD User Interface Buttons | |
Yes | |
ISO 14971, ISO 13485, ISO 9001 | |
5 Years | |
60 Hz |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction