Learn More
3M™ Solus™ 1000 Series Replacement TPE Gasket S1000-TPE
Description
- Flexible TPE gasket adapts to wearer's face contours to provide a seal and help protect against debris, dust and splash
- TPE Gasket Accessory can be used to replace or add a sealed gasket to any Solus 1000 model
- Compatible with all Solus™ 1000 Series models
Specifications
Width (Metric) | 25.4 cm |
Height (English) | 0.75 in. |
Height (Metric) | 1.905 cm |
Width (English) | 10 in. |
Color | Black |
Product Type | TPE Gasket |
Material | TPE Foam |
Disposable | Single-use |
3M industrial and occupational products are intended, labeled, and packaged for sale to trained industrial and occupational customers for workplace use. Unless specifically stated otherwise on the applicable product packaging or literature, these products are not intended, labeled, or packaged for sale to or use by consumers (e.g., for home, personal, primary or secondary school, recreational/sporting, or other uses not described in the applicable product packaging or literature), and must be selected and used in compliance with applicable health and safety regulations and standards (e.g., U.S. OSHA, ANSI), as well as all product literature, user instructions, warnings, and other limitations, and the user must take any action required under any recall, field action, or other product use notice. Misuse of 3M industrial and occupational products may result in injury, sickness, death, or property damage.
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.