Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Solid Lockable Confined Space Training Kits
Visually identifying your confined spaces will keep you compliant, but it may leave gaps in safety. Add another level of safety with this Confined Space Safety Cover to keep your crew safe.
$231.00 - $259.00
Catalog Number | Mfr. No. | Displayed Text | Diameter (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Displayed Text | Diameter (English) | Price | Quantity & Availability | ||||
19-129-735
|
Brady™
151045 |
Confined space. Enter by permit only. | 20 in. |
Each for $231.00
|
|
||||
19-129-736
|
Brady™
151046 |
Permit required. No unauthorized entry. | 20 in. |
Each for $231.00
|
|
||||
19-129-739
|
Brady™
151049 |
Confined space. Enter by permit only. | 30 in. |
Each for $259.00
|
|
||||
19-129-737
|
Brady™
151047 |
Confined space. Enter by permit only. | 24 in. |
Item Discontinued
This item has been discontinued by the supplier. Please Sign In to view product availability in your area. View Alternate Product |
N/A | ||||
19-129-738
|
Brady™
151048 |
Permit required. No unauthorized entry. | 24 in. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-129-740
|
Brady™
151050 |
Permit required. No unauthorized entry. | 30 in. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-129-741
|
Brady™
151051 |
Confined space. Enter by permit only. | 36 in. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-129-742
|
Brady™
151052 |
Permit required. No unauthorized entry. | 36 in. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
Description
- Get the complete safety package – unlike signs and tapes this cover provides a sign and an unavoidable boundary in one easy-to-use product
- Ideal for use in tank farms where vessels have been cleaned and water sensitive areas
- Lock it down – get another level of safety with lockable options that give authorized personnel the option to apply a padlock to maintain restrictive access
- Make it last – unlike wasteful warning tape, these covers are designed to be reused for multiple projects
Specifications
Confined Space Cover | |
Black/Red |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title