Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Accuform™ Slip-Gard™ Floor Marking Kit: FIRE EXTINGUISHER KEEP CLEAR
Pre-cut floor sign kits help keep areas in front of fire extinguishers free and clear of obstructions.
Supplier: Accuform™ PSR529
Description
- Constructed of thick adhesive vinyl, subsurface printed, with clear laminate to protect the words and image
- Non-slip, pebble-textured surface provides added durability to withstand heavy pedestrian traffic
- Strong, permanent, self-adhesive underside has peel-off back liner
- Adheres firmly to smooth, clean, dry floor surfaces
- Kit includes three pre-cut borders strips: two 2 x 36 in., one 2 x 24 in., and one 17 in. round floor sign (covers a 36 x 24 in. area)
Specifications
Non-glare | |
1 Sign | |
Self-adhesive | |
English | |
Floor Sign |
Laminated Polyester | |
Pressure-sensitive | |
Rectangular | |
FIRE EXTINGUISHER KEEP CLEAR | |
Red, White |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction