Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SiliCycle™ SiliaSep™ OT - Open Top Flash Cartridges with Bar Code, Tosic Acid (SCX)
Ideal for automation purposes, these Open-Top Flash Cartridges with bar codes packed with Tosic Acid sorbent (SCX) are used for the extraction and purification of weak basic molecules and for 'catch and release' of amines.
Supplier: SiliCycle™ CODR60530B70Y
Description
SiliaSep™ Open Top Flash Cartridges with bar code and tosic acid are for use with vacuum manifolds and automated SPE equipments.
- Also directly compatible with FlashMaster™ systems
- Available with bar code for automation purposes
- Pre-packed cartridges with Tosic Acid functionalized silica (SCX), 40 to 63 μm, 60 Å
- Tightly packed and homogeneous silica bed for reliability and increased productivity
- Flanged polypropylene tubes
- 20 μm polyethylene frits
Specifications
9% | |
10 g/70 mL | |
Vacuum Manifolds, Automated SPE Equipment, FlashMaster™ systems | |
SiliaSep OT | |
SPE Cartridge with Barcode | |
Polypropylene | |
60 Å | |
500 m2/g | |
26.8 mm | |
60 psi |
Open-top Cartridge | |
Extraction of weak basic molecules, catch and release of amines | |
40 to 63 μm | |
Tosic Acid (Ethyltosic Acid, SCX) | |
Yes | |
Irregular | |
16 Pk. | |
154 mm | |
Keep dry |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction