Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SiliCycle™ SiliaPlate™ HPTLC Plates, Glass-backed, Silica C18, Optimized for KMnO4
Glass TLC plates exhibiting high chemical resistance, high heating stability and charring resistance for quick and inexpensive separations.
$623.50
Specifications
Backing Material | Glass |
---|---|
Material | Glass |
Particle Size | 10 to 12 μm |
Quantity | 25 Pk. |
Type | Glass-backed TLC Plates |
Catalog Number | Mfr. No. | Dimensions (L x W) | Fluorescent Indicator | Thickness (Metric) | Sorbent | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Fluorescent Indicator | Thickness (Metric) | Sorbent | Price | Quantity & Availability | ||
01-184-456
|
SiliCycle™
TLGR30314BK213 |
10 x 10 cm | F254 | 150 μm | C18 (Octadecyl, ODS) |
Pack of 25 for $623.50
|
|
||
01-184-457
|
SiliCycle™
TLGR30314BK213N |
10 x 10 cm | No | 150 μm | C18 (Octadecyl, ODS) |
Pack of 25 for $623.50
|
|
||
01-184-461
|
SiliCycle™
TLGR30414BK213 |
10 x 10 cm | F254 | 200 μm | C18 (Octadecyl, ODS) | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
01-184-462
|
SiliCycle™
TLGR30414BK313 |
20 x 20 cm | F254 | 200 μm | C18 (Octadecyl, ODS) | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
Description
SilicaPlate™ Glass-backed HPTLC Plates are made with irregular particle shape and exhibit high chemical resistance. These plates are optimized for KMnO4.
- Rigid plates
- High heating stability and charring resistance
- Transparent
- Silica C18
Specifications
Glass | |
10 to 12 μm | |
Glass-backed TLC Plates | |
SiliaPlate |
Glass | |
25 Pk. | |
TLC Analysis | |
C18 (Octadecyl, ODS) |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title