Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sartorius Quantitative Grade 392 Filter Papers
These filter papers are used for quantitative and gravimetric analyses as well as for pressure or vacuum filtration. They are made out of 100 % cotton linters with an α-cellulose content of > 98 % and are acid-washed to make the papers ashless and achieve high purity.
$13.90 - $286.50
Specifications
Color Code | Red |
---|---|
Format | Disc |
Particle Retention | 5 to 8 μm |
Filtration Speed | 50 sec. |
Grade | 392 |
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity & Availability | |||||
14-555-197
|
Sartorius
FT3105185 |
185 mm |
Pack of 100 for $104.80
|
|
|||||
14-555-196
|
Sartorius
FT3105240 |
240 mm |
Pack of 100 for $172.20
|
|
|||||
14-555-198
|
Sartorius
FT3105150 |
150 mm |
Pack of 100 for $69.50
|
|
|||||
14-555-195
|
Sartorius
FT3105385 |
385 mm |
Pack of 100 for $286.50
|
|
|||||
14-555-200
|
Sartorius
FT3105110 |
110 mm |
Pack of 100 for $44.10
|
|
|||||
14-555-199
|
Sartorius
FT3105125 |
125 mm |
Pack of 100 for $49.30
|
|
|||||
14-555-202
|
Sartorius
FT3105070 |
70 mm |
Pack of 100 for $17.63
|
|
|||||
14-555-203
|
Sartorius
FT3105055 |
55 mm |
Pack of 100 for $16.85
|
|
|||||
14-555-201
|
Sartorius
FT3105090 |
90 mm |
Pack of 100 for $32.90
|
|
|||||
14-555-204
|
Sartorius
FT3105050 |
50 mm |
Pack of 100 for $13.90
|
|
|||||
Description
- Ash-free (ash content ≤ 0.01 % according to DIN 540370)
- Wet-strengthened
- Color-coded box for easy selection
Specifications
Red | |
5 to 8 μm | |
392 | |
0.17 mm |
Disc | |
50 sec. | |
100/Pk. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title