Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dynalon™ Reusable Graduated Wide Mouth Bottles
Click to view available options
Capacity (Metric):
100 mL
500 mL
Description
- Sturdy bottle with a long neck thread ensures leakproof closure
- Wide neck for easy filling and emptying of liquid or powder samples
- Withstands temperature up to 121°C
- Polypropylene closures provides leakproof seal and has hole for tagging
Specifications
Closure Material | Polypropylene |
Diameter (Metric) | 75 mm |
Height (Metric) | 168 mm |
Product Type | Graduated Bottle |
Capacity (Metric) | 500 mL |
Capacity (English) | 17 oz. |
Color | Translucent |
Material | Polypropylene |
Autoclavable | Autoclavable |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction