Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Ultra™ IBD (Alkyl Amide) Mixed Mode HPLC Column, 3 μm
Carbon Load: 12%; Pore Size: 100 Å; Column Phase: Reversed Phase and HILIC
$729.00 - $895.00
Specifications
Film Thickness | 3 μm |
---|---|
For Use With | LC/MS Separation of Penicillins and Cephalosporins |
Metal Impurity | Trace amounts |
Particle Shape | Spherical |
Particle Size | 3 μm |
Catalog Number | Mfr. No. | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
06-716-362
|
Restek™
9175315 |
4.6 mm | 100 mm |
Each for $804.00
|
|
||||
06-716-379
|
Restek™
9175352 |
2.1 mm | 50 mm |
Each for $822.00
|
|
||||
06-716-386
|
Restek™
9175362 |
2.1 mm | 150 mm |
Each for $756.00
|
|
||||
06-716-390
|
Restek™
9175365 |
4.6 mm | 150 mm |
Each for $895.00
|
|
||||
06-739-239
|
Restek™
9175355 |
4.6 mm | 50 mm |
Each for $795.00
|
|
||||
06-739-236
|
Restek™
9175312 |
2.1 mm | 100 mm |
Each for $729.00
|
|
||||
06-739-238
|
Restek™
9175335 |
4.6 mm | 30 mm |
Each for $860.00
|
|
||||
06-739-237
|
Restek™
9175332 |
2.1 mm | 30 mm |
Each for $795.00
|
|
||||
06-716-357
|
Restek™
9175311 |
1 mm | 100 mm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
06-716-385
|
Restek™
9175361 |
1 mm | 150 mm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
Description
- IBD columns have a polar group that assists in deactivating surface silanols
- Provide unique separation selectivities for acids, bases, zwitterions and other polar compounds
- With large surface area and high-density bondings
- High-purity silica contains only trace amounts of metal impurities, providing excellent selectivity without the need for mobile phase modifiers
- 2.5 to 7.5 pH range
- Temperature limit: 80°C (176°F)
Specifications
3 μm | |
Trace amounts | |
3 μm | |
100 Å | |
L68 | |
12% | |
No | |
Stainless Steel (316) |
LC/MS Separation of Penicillins and Cephalosporins | |
Spherical | |
2.5 to 8 | |
80°C | |
IBD (Alkyl Amide) | |
Mixed Mode | |
Reversed Phase and HILIC |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title