Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ DI Liners for PerkinElmer Auto SYS GCs (0.32/0.53mm ID)
For PerkinElmer Auto SYS GCs equipped with split/splitless inlet.
$359.00 - $385.00
Specifications
Length (Metric) | 9.21 cm |
---|---|
Diameter (Metric) Inner | 0.4 cm |
Diameter (Metric) Outer | 0.62 cm |
Liner Material | Borosilicate Glass |
Catalog Number | Mfr. No. | For Use With (Equipment) | Product Type Specs | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Product Type Specs | Quantity | Price | Quantity & Availability | |||
06-718-068
|
Restek™
20838 |
0.32 and 0.53 mm I.D. Column, Perkin Elmer Auto SYS GCs Equipped with Split/Splitless Inlet | IP Uniliner Inlet Liner | 5/Pk. |
Pack of 5 for $385.00
|
|
|||
06-718-074
|
Restek™
20840 |
0.32 and 0.53 mm I.D. Column, Perkin Elmer Auto SYS GCs Equipped with Split/Splitless Inlet | IP Cyclo Uniliner Top Taper Inlet Liner | 5/Pk. |
Pack of 5 for $359.00
|
|
|||
06-711-095
|
Restek™
20819 |
Perkin Elmer Auto SYS GCs Equipped with Split/Splitless Inlet, 0.32 and 0.53 mm I.D. Column | IP Drilled Uniliner Inlet Liner | Each | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
06-711-124
|
Restek™
20837 |
Perkin Elmer Auto SYS GCs Equipped with Split/Splitless Inlet, 0.32 and 0.53 mm I.D. Column | IP Uniliner Inlet Liner | Each | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
06-711-130
|
Restek™
20839 |
Perkin Elmer Auto SYS GCs Equipped with Split/Splitless Inlet, 0.32 and 0.53 mm I.D. Column | IP Cyclo Uniliner Top Taper Inlet Liner | Each | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
06-718-037
|
Restek™
20822 |
0.32 and 0.53 mm I.D. Column, Perkin Elmer Auto SYS GCs Equipped with Split/Splitless Inlet | IP Drilled Uniliner Inlet Liner | 5/Pk. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
06-718-075
|
Restek™
20840214.5 |
Perkin Elmer Auto SYS GCs Equipped with Split/Splitless Inlet, 0.32 and 0.53 mm I.D. Column | Siltek Cyclo Uniliner Top Taper Inlet Liner | 5/Pk. | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
Description
- For use with 0.32 to 0.53mm ID columns
- Material: Borosilicate Glass
- I.D.: 4mm
- OD: 6.2mm
- Length: 92.1mm
Specifications
9.21 cm | |
0.4 cm | |
0.62 cm | |
Borosilicate Glass |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title