Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Great Lakes Diagnostics Rainin LTS compatible tips
Readily available Rainin LTS compatible pipette tips. Available in sterile, filtered convenient packaging.
$453.00 - $667.00
Specifications
Filtered | Filtered |
---|---|
Sterility | Sterile |
Color | Clear |
Autoclavable | Autoclavable |
Features | Certified DNase/RNase free |
Catalog Number | Mfr. No. | Volume (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
23-444-015
|
Great Lakes Diagnostics
ASPMB10RFS9 |
10 μL | 49.45 mm |
Case of 4800 for $514.00
|
|
||||
23-444-016
|
Great Lakes Diagnostics
ASPMB20RFS9 |
20 μL | 49.45 mm |
Case of 4800 for $453.00
|
|
||||
23-444-017
|
Great Lakes Diagnostics
ASPMB200RFS9 |
200 μL | 50 mm |
Case of 4800 for $667.00
|
|
||||
23-444-018
|
Great Lakes Diagnostics
ASPMB1000RFS9 |
1000 μL | 85.8 mm |
Case of 4800 for $453.00
|
|
||||
Description
- Hanging rack containg 96 tips
- 4800/Cs
- Polyproplyne
- Sterile
- Filtered
- Certified DNase/RNase free
- Compatible with Rainin LTS pipettors and work stations
Specifications
Filtered | |
Clear | |
Certified DNase/RNase free | |
Automation | |
Single-use | |
Polypropylene |
Sterile | |
Autoclavable | |
Hinged Rack Sterile | |
4800/Cs. | |
Rainin LTS |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title