Learn More
Applied BioSystems™ ProFlex 3x32 Package + Triflex plates
This is a package consisting of a Proflex PCR System and plastics consumables.
Supplier: Applied BioSystems™ A39284/PKG
Description
Applied Biosystems ProFlex PCR systems provide the reliability and performance you’ve come to expect from Applied Biosystems instruments. By combining an extended warranty with your instrument purchase, you’ll extend the life of your investment and receive the support you need to keep your instrument running at peak performance. Each ProFlex PCR System extended warranty package includes instrument configuration and control features, as well as extended warranty benefits, that adapt to your research needs:
- Interchange block types if your throughput needs change
- Access the system remotely (and conveniently) through a mobile app
- Program the instrument in seconds with a simple-to-use touchscreen interface
- Simulate your old instrument with Thermal Simulation modes
- Receive fast repair from factory-trained and certified service engineers
- Minimize instrument downtime by troubleshooting with experienced Technical Support teams
For detailed instrument information and specifications, see the ProFlex PCR System
Specifications
Interchangeable | |
±0.25°C (35°C to 99.9°C) | |
ProFlex 3x32-well PCR System, 5 x MicroAmp TriFlex 3 x 32-well PCR Reaction Plates (100 plates total), 2 x MicroAmp 32-well Clear Adhesive Films (100 seals total) | |
57 cm x 33 cm x 27 cm | |
100 to 240 V | |
Touchscreen (8.4 in. TFT LCD) | |
11 in. | |
27 cm | |
13 in. | |
0°C to 100°C | |
50 to 60 Hz | |
± 4.4 °C⁄s | |
Touchscreen (8.4 in. TFT LCD) | |
6.0°C⁄s | |
3 x 32-well x 0.2 mL Tubes | |
18.75 kg (41 lb.) |
3 x 32-well x 0.2 mL Tubes | |
0 to 100°C | |
<0.5 °C (20 s after reaching 95°C) | |
up to 32-wells/run | |
100 to 240 V, 50 to 60 Hz, 950 VA (Max.) | |
PCR Instrument | |
22 in. | |
33 cm | |
57 cm | |
PCR | |
22 in. | |
57 cm | |
0 to 100.0 °C | |
USB and On-board | |
± 4.4°C⁄s |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.