Learn More
Thermo Scientific™ POROS™ PI50 RoboColumn
RoboColumn™ chromatography products are small columns provided in 8-column strips.
$262.00 - $341.00
Specifications
Content And Storage | Store at 2°C to 8°C or at room temperature. |
---|---|
Flow Rate | 16 to 1000 cm/hr. |
Description
RoboColumn™ chromatography products are small columns provided in 8-column strips. They are useful for fully automated and parallel chromatographic separations using robotic liquid handling platforms. These particular RoboColumns contain POROS™ PI50 resin, a 50-micron weak anion-exchange resin suitable for low-pressure applications, including large-scale downstream bioprocessing.
POROS PI50 chromatography resin is based on a polyethyleneimine functional group, yielding a high capacity. It is designed for the separation and purification of biomolecules.
Features of the resin:
- Higher productivity—through high throughput and high dynamic capacity associated with high performance chromatography
- Chemical stability—allows aggressive cleaning and sanitization
- Enhanced biomolecule access—provided via large pores (500-10000 Å)
- Polystyrenedivinylbenzene particles—yield a robust, easily packable matrix
- Better separation methods in less time—the speed of high performance chromatography reduces weeks of experimentation to only a few hours, leaving more time to explore all the variables of your separation
RoboColumn is a registered trademark of ATOLL GmbH.
Specifications
Store at 2°C to 8°C or at room temperature. | |
16 to 1000 cm/hr. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.