Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Zenon Z-Lyte II™ Rimless Safety Glasses
Click to view available options
Lens Tint:
Clear
Gray
Indoor/Outdoor
Frame Color:
Clear
Gray
Description
- Lightweight safety eyewear
- Wraparound lens style
- Thin temple provides secure fit without pressure
- Variety of lens options for virtually any application
- Squared lens shape with slight taper, provides modern styling
- Enhanced lens design extends field of vision and protection
- Sleek temples with strategically perforated design ensures flexible, secure fit to multiple head shapes and sizes
Compliance
Meets ANSI Z87.1-2015 standards.
Specifications
Lens Coating | Anti-fog, Scratch-resistant |
Description | Squared lens with slight taper |
Lens Tint | Clear |
Product Type | Safety glasses |
For Use With (Application) | Protection from projectiles and impact in general use |
Frame Color | Clear |
Temple Style | Thin |
Weight (Metric) | 16 g |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction