Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Phase Contrast Research Grade Upright Microscope with Optional Camera
Phase Contrast Research Grade Upright Microscope provides exceptional quality for any lab
Description
OPTICAL SYSTEM
- Infinity optical system
- Inward facing turret nosepiece with click stops
- 10X WF w/ 20 mm FOV eyepiece
VIEWING HEAD
- Siedentopf head with 45° incline and 360° rotation
- Left eyepiece diopter adjustment -8° to +5°
- Interpupillary adjustment distance of 48 mm to 75 mm
- Optional 0.5x C-mount
- Optional color camera
FOCUSING
- Coaxial coarse and fine focusing adjustment
- Tension adjustments
- Fine focus drive movement of 0.001 mm divisions
- Moving range: 24 mm
- Rack stop adjustment for protecting objective and specimen slides from accidental breakage
STAGE
- Double layer X/Y mechanical stage
- Size: 142 mm x 132 mm
- Movement Range: 75 mm x 50 mm
CONDENSER
- Adjustable Abbe Phase Condenser w/ filter holder
- NA 1.25 with iris diaphragm
FRAME
- Rugged, durable metal frame construction
- Lightweight design makes it easy for students to move it around
- Carrying handle
- Power cord storage
- Rocker on/off switch
ILLUMINATION
- Eco-friendly and energy efficient 3W LED illumination
- Dimmer control for light intensity
Specifications
Phase contrast condenser | |
3MP Color camera | |
Seidentopf Trinocular | |
Infinity Optical System | |
Microscope | |
Brass, Glass, Aluminum, Plastic | |
Infinity Optical System | |
110/220 V | |
50/60 Hz |
Infinite Optical System | |
WF10X/20 mm | |
100X, 200X, 400X, 1000X | |
Plan Achromatic | |
Eyepieces, Stand, Dust Cover, Objectives, Power Cord, Immersion Oil | |
4 position | |
5 years optical and mechanical, 1 year electrical from date of purchase | |
110/220 V |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction