Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SI Analytics™ pH Combination Electrode with Ceramic Junction
Low Maintenance pH Combination Electrode with Plug Head
Supplier: SI Analytics™ 285101260
Specifications
Plug Head | |
Glass | |
Gel Electrolyte | |
Type A Glass, Sphere | |
-5°C to +80°C | |
12 mm |
Ceramic | |
0 to 14 | |
Silamid™ Reference System | |
A 7780 | |
120 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction