Learn More
Motic™ Panthera C2 Microscope with Fluorescence Filter
This new Fluorescence Bundle includes a Panthera C2 Trinocular 50:50 microscope and a FITC/TRITC Filter (Fluorescence Accessory). Whether you are examining native smears, fine needle biopsies, or blood smears with or without cover glass, Panthera C2 is an ideal solution.
$5270.00
Specifications
Eyepiece | UC-WF 10X/22mm |
---|---|
Head Style | Siedentopf Trinocular, 360° swiveling |
Lighting Type | Quartz Halogen, LED |
Objective Types | Infinity Corrected Plan Achromatic |
Product Line | Panthera C2 |
Catalog Number | Mfr. No. | Magnification Power | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Magnification Power | Price | Quantity & Availability | |||||
01-257-537
|
Motic™
1100104601331 |
4X, 10X, 40X, 100XS (oil) |
Each for $5,270.00
|
|
|||||
01-257-538
|
Motic™
1100104601332 |
4X, 10X, 40XS, 100XS (oil) |
Each for $5,270.00
|
|
|||||
Description
- Bright Field is the standard, Phase Contrast, Pol Contrast, objectives with/without cover glass correction, optional LED Fluorescence modules with variable filter combinations
- New Plan UC Achromatic objectives, from 2X to 100X magnification range, show significantly improved image contrast for your individual application
- Offers flexibile light sources: A 30 W Halogen bulb can be replaced by a 3 W LED of different color temperatures
- Koehler LED 3 W and Quartz halogen 6 V/30 W with intensity control
- Universal turret condenser with all Phase rings and a Darkfield stop, the combination of Polarizer/Analyzer for birefringent samples
- Diopter adjustment
Create a digital environment with Moticam: digitize your lab with our Moticam solutions. Look at your samples in your computer, your tablet or smartphone, a TV screen or a projector and view, capture, edit, measure, make reports or share your work with ease with anyone in just a few clicks. Motic™'s software solutions included in the packages show a user-friendly interface, making data sharing possible in a collaborative environment, encouraging teamwork and collective learning experiences.
Specifications
UC-WF 10X/22mm | |
Quartz Halogen, LED | |
Panthera C2 | |
Reversed Quintuple |
Siedentopf Trinocular, 360° swiveling | |
Infinity Corrected Plan Achromatic | |
Compound Microscope |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.