Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Marker™ Empty Cylinder Do Not Use Tags
Specifications
Material | Vinyl |
---|---|
Message | EMPTY CYLINDER DO NOT USE |
Length (Metric) | 15.2 cm |
Length (English) | 6 in. |
Width (English) | 3.25 in. |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
17-981-66H
|
National Marker™
LOTAG 1 |
10/Pk. |
Item Discontinued
This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. View Alternate Product |
N/A | |||||
17-981-66F
|
National Marker™
RPT 35 |
25/Pk. |
Item Discontinued
This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. View Alternate Product |
N/A | |||||
Specifications
Vinyl | |
15.2 cm | |
3.25 in. | |
6 x 3.25 in. (15.2 x 8.2 cm) |
EMPTY CYLINDER DO NOT USE | |
6 in. | |
8.2 cm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title