Learn More
MP Biomedicals™ U.S.P. XIII No. 2 Salt Mixture
Mineral Mix for rodent diet. Use in conjunction with supplement U.S.P. XIII, No. 2 Mineral Mix (cat # 960300) for long term growth and development of the rat.
$174.00 - $2353.00
Specifications
Product Type | Animal Diet |
---|---|
Components | Calcium Biphosphate 13.58%, Calcium Lactate 32.69%, Ferric Citrate (16 to 17% Fe) 2.96%, Ma gnesium Sulfate 13.7%, Potassium Phosphate Dibasic 23.99%, Sodium Biphosphate 8.73%, Sodium Chloride 4.35% |
Format | Powder |
For Use With (Application) | Mineral mix for Rodent diet |
Storage Requirements | 15°C to 30°C |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
ICN90284502
|
MP Biomedicals™
0290284502 |
2 kg |
Each for $174.00
|
|
|||||
ICN90284510
|
MP Biomedicals™
0290284510 |
10 kg |
Each for $531.00
|
|
|||||
ICN90284550
|
MP Biomedicals™
0290284550 |
50 kg |
Each for $2,353.00
|
|
|||||
Description
Composition (Ingredients, Amount):
- Calcium Biphosphate, 13.58%
- Calcium Lactate, 32.69%
- Ferric Citrate (16 to 17% Fe), 2.96%
- Magnesium Sulfate, 13.7%
- Potassium Phosphate Dibasic, 23.99%
- Sodium Biphosphate, 8.73%
- Sodium Chloride, 4.35%
This mineral mix does not supply the essential minerals manganese, zinc, copper, iodine, chromium, and selenium. The calcium level is low. MP recommends the use of supplement.
U.S.P. XIII, No. 2 Mineral Mix (Catalog number 960300) in conjunction with this formulation for long term growth and development of the rat.
Specifications
Animal Diet | |
Powder | |
15°C to 30°C |
Calcium Biphosphate 13.58%, Calcium Lactate 32.69%, Ferric Citrate (16 to 17% Fe) 2.96%, Ma gnesium Sulfate 13.7%, Potassium Phosphate Dibasic 23.99%, Sodium Biphosphate 8.73%, Sodium Chloride 4.35% | |
Mineral mix for Rodent diet |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.