Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Excelta™ Mixing Spatula, Double Ended, Stainless Steel
This Stainless Steel, Double Ended Mixing Spatula is autoclavable.
$19.50 - $19.75
Specifications
Autoclavable | Autoclavable |
---|---|
Product Type | Spatula, Mixing |
Finish | Polished |
For Use With (Application) | Mixing and potting purpose |
Length (English) | 7 in. |
Catalog Number | Mfr. No. | Shape | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Shape | Price | Quantity & Availability | |||||
17-456-001
|
Excelta™
342 |
Double Spoon |
Each for $19.50
|
|
|||||
17-456-002
|
Excelta™
343 |
Flat Spatula End, Spoon End |
Each for $19.75
|
|
|||||
Description
- Autoclavable
Specifications
Autoclavable | |
Polished | |
7 in. | |
Stainless Steel | |
17.78 cm |
Spatula, Mixing | |
Mixing and potting purpose | |
Fine | |
Round |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title