Learn More
MilliporeSigma™ Millex™-FG Syringe Filter Unit, Hydrophobic PTFE, 0.2 μm
Features a hydrophobic Fluoropore™ (PTFE) membrane. Millex™-FG Syringe Filter, 0.20μm, Hydrophobic PTFE provides broad chemical compatibility and is ideal for filtering samples in organic solvents or to prevent back-streaming of atmospheric moisture in venting applications.
Supplier: MilliporeSigma™ SLFGN25VS
Description
Protect vacuum sources from contamination and moisture damage
Millex™ syringe filter units with hydrophobic Fluoropore™ or Millipore Express™ PLUS PES membrane are ideal for in-line sterilization of gases and venting sterile containers, and filters with Fluoropore™ membrane can also be used for sterilizing or clarifying organic solutions. There are also specialized filter units to protect hemodialysis transducers from blood and moisture. The 50 mm Millex™ filter units are especially useful for vacuum line protection. All units are bi-directional.Features & Benefits:
- Specialized filter units protect hemodialysis transducers from blood and moisture
- 50 mm Millex™ units ideal for vacuum line protection
- All Millex™ Hydrophobic PTFE units are bi-directional in flow
Applications:
Sterilizing Gases, Vacuum Line Protection, Venting Sterile Containers, Sterilizing and Clarifying Organic Solutions
Specifications
Natural inlet/natural outlet | |
Single-use | |
PTFE | |
0.2 μm | |
3.9 cm2 | |
<0.1 mL | |
Female Luer-Lok™ | |
5.2 (75)bar(psi) | |
25Pack | |
Millex-FG Syringe Filter Unit | |
25 mm |
Needle outlet, ethylene oxide sterilized | |
Syringe | |
PTFE | |
Sterile | |
Air/gas/organic solvent filtration and venting;Applications requiring super hydrophobic membranes | |
PTFE | |
Needle | |
Millex-FX™ | |
45 deg. C | |
100 mL | |
2.5 cm |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.