Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DR Instruments Microdissection Forceps, 4.5 in., Stainless Steel
Microdissection Forceps 4.5 inch, Stainless Steel are ideal for working under a microscope.
$3.50 - $3.60
Specifications
Product Type | Microdissection Forceps |
---|---|
Autoclavable | Yes |
Color | Metallic |
Material | Stainless Steel |
Product Line | Dissection Tools |
Catalog Number | Mfr. No. | Tip Style | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Tip Style | Price | Quantity & Availability | |||||
S72115
|
DR Instruments
18 |
Long Narrow Points |
Each for $3.60
|
|
|||||
S72116
|
DR Instruments
18A |
Tapered fine points |
Each for $3.50
|
|
|||||
S72117
|
DR Instruments
18C |
Fine Curved Points |
Each for $3.60
|
|
|||||
Description
- Dissecting forceps are great for micro-dissection work
- Feature straight or curved narrow precision points to help access hard-to-reach areas during dissection
- Narrow precision points are excellent for precisely manipulating minuscule specimens under the microscope
- Premium quality stainless steel offers durability and reliability
- Working under the microscope
- Watch makers application
- Splinter removal
Specifications
Microdissection Forceps | |
Metallic | |
Dissection Tools | |
11.4 cm |
Yes | |
Stainless Steel | |
4.5 in. | |
3 oz. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title