Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Supelco™ MET-Biodiesel Capillary GC Column, df 0.10 μm
Designed specifically for the determination of free and total glycerin in B100 biodiesel samples.
$1003.00 - $1102.00
Specifications
Diameter (Metric) Inner | 0.10 mm |
---|---|
USP Type | None |
Type | Capillary GC |
Max. Temperature | -60°C to +400°C (isothermal or programmed) |
For Use With (Application) | Gas Chromatography (GC) |
Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity & Availability | |||||
11-100-7778
|
MilliporeSigma™ Supelco™
28804U |
10 m |
Each for $1,003.00
|
|
|||||
11-100-7695
|
MilliporeSigma™ Supelco™
28808U |
15 m |
Each for $1,102.00
|
|
|||||
Description
Application: This rugged metal column was designed specifically for the determination of free and total glycerin in B100 biodiesel samples. A 2 μm guard column is pre-attached. USP Code: None. Phase:. Bonded. Proprietary Temp. Limits:. -60 C to 400 C (isothermal or programmed)Specifications
0.10 mm | |
Capillary GC | |
Gas Chromatography (GC) | |
Metal |
None | |
-60°C to +400°C (isothermal or programmed) | |
0.10 μm | |
Bonded |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title