Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Iwaki Aquatic LAbREED™ Crate, Stand-Alone
The LAbREED™ Crate, Stand-Alone is a wooden crate used for Stand-Alone System shipping.
Supplier: Iwaki Aquatic AQZSACRATE
Description
- Crate for shipping
- For LAbREED™ Stand-Alone Systems
Specifications
Not Autoclavable | |
Virgin Wood Pulp | |
Standalone System Shipment | |
Wood Crate | |
38 in. | |
60 in. |
Brown | |
Yes | |
Standalone System | |
Non-sterile | |
70 in. | |
700 lb. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction