Learn More
Electron Microscopy Sciences Denka Cathode M-3 LaB6, JEOL, Flat, 60° cone Angle
Supplier: Electron Microscopy Sciences 8090040
Lanthanum Hexaboride is the optimum cathode material for use in SEM, TEM, X-Ray Microanalysis, and Electron Beam Lithography and is a direct replacement for tungsten filaments. It features low potential barrier (work function), high melting point and stability at high temperatures, a low vapor pressure that reduces evaporation lost, and chemical stability. The LaB6 beam is ten times brighter than tungsten, has superior resolution and can be used in a wide range of accelerating voltages. It provides sharp and clear pictures even to the smallest details. Heat and vacuum are the determinants of cathode tip's life, but at 1550 °C and 10-7 Torr, a service life of about 500 hours can be achieved.
Use: JEOL
Type: Flat
Angle: 60° cone
Radius: 40 µm
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.