Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ 24/40 Joint Buchner Filter Funnels
With sealed-in fritted disc
Supplier: DWK Life Sciences 9541000144
Description
- Two Side hose connection
- Useful with paper or polymeric filters
Not recommended for use above 15psi
Specifications
50mm | |
Borosilicate Glass | |
USP Type I, ASTM E438 Type I, Class A | |
Sealed-in fritted disc, drip tip and integral No. 2 side hose connection | |
Medium | |
Buchner Funnel |
15 mL | |
145 mm | |
20mm | |
24/40 | |
10 to 15μ |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction