Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ 29/42 Joint Buchner Filter Funnels
Useful with paper or polymeric filters
Supplier: DWK Life Sciences 9541201523
Description
- Sealed-in fritted disc
- Integral No. 2 side hose connection
Not recommended for use above 15psi.
Specifications
70mm | |
Borosilicate Glass | |
USP Type I, ASTM E438 Type I, Class A | |
Sealed-in fritted disc, drip tip and integral No. 2 side hose connection | |
Coarse | |
Buchner Funnel |
150 mL | |
160 mm | |
60mm | |
29/42 | |
40 to 60μ |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction