Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ismatec™ Extension Pump Tubing, Puri-Flex™
Ismatec™ Extension Pump Tubing is long life tubing for pharma and bio-process applications
$111.00
Specifications
Product Type | Extension Tubing |
---|---|
Autoclavable | Yes |
Material | Puri-Flex |
Overall Length (English) | 50 ft. |
Overall Length (Metric) | 15.2 m |
Catalog Number | Mfr. No. | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Tubing Size | Price | Quantity & Availability | |||||
13-200-090
|
Ismatec™
MFLX9641810 |
0.19 mm ID x 15.2 m L |
Each for $111.00
|
|
|||||
13-200-091
|
Ismatec™
MFLX9641812 |
0.25 mm ID x 15.2 m L |
Each for $111.00
|
|
|||||
13-200-092
|
Ismatec™
MFLX9641814 |
0.38 mm ID x 15.2 m L |
Each for $111.00
|
|
|||||
13-200-094
|
Ismatec™
MFLX9641818 |
0.51 mm ID x 15.2 m L |
Each for $111.00
|
|
|||||
13-200-097
|
Ismatec™
MFLX9641826 |
0.89 mm ID x 15.2 m L |
Each for $111.00
|
|
|||||
13-200-099
|
Ismatec™
MFLX9641830 |
1.14 mm ID x 15.2 m L |
Each for $111.00
|
|
|||||
13-200-101
|
Ismatec™
MFLX9641834 |
1.42 mm ID x 15.2 m L |
Each for $111.00
|
|
|||||
13-200-105
|
Ismatec™
MFLX9641842 |
2.06 mm ID x 15.2 m L |
Each for $111.00
|
|
|||||
13-200-108
|
Ismatec™
MFLX9641848 |
2.79 mm ID x 15.2 m L |
Each for $111.00
|
|
|||||
13-200-093
|
Ismatec™
MFLX9641816 |
0.44 mm ID x 15.2 m L | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
13-200-095
|
Ismatec™
MFLX9641822 |
0.64 mm ID x 15.2 m L | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
13-200-096
|
Ismatec™
MFLX9641824 |
0.76 mm ID x 15.2 m L | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
13-200-098
|
Ismatec™
MFLX9641828 |
1.02 mm ID x 15.2 m L | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
13-200-100
|
Ismatec™
MFLX9641832 |
1.30 mm ID x 15.2 m L | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
13-200-102
|
Ismatec™
MFLX9641836 |
1.52 mm ID x 15.2 m L | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
Specifications
Extension Tubing | |
Puri-Flex | |
15.2 m | |
Translucent |
Yes | |
50 ft. | |
Ismatec pumps |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title