Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
HexArmor™ PointGuard™ Ultra 6044 Gloves
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Description
- High needlestick resistance provided by layering SuperFabric™ brand material
- Tested using actual 25 gauge needles
- Lightweight spandex shell with elastic wrist
- Launderable
Specifications
Certifications/Compliance | ANSI/ISEA 105 standard |
Color | Black |
Cut Resistance Rating | ANSI A9 |
Material | SuperFabric |
Product Type | Cut-resistant Gloves |
Size | Large |
EN388 Standard | EN 388:4X33F |
For Use With (Application) | Waste/recycle sorting, hospital waste handling, laundry and linen, wastewater/sewage treatment, municipality work |
Glove Cuff Style | Elasticated |
Model | 6044-L |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction