Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Haws™ Safety Sign
Haws™ Safety Sign is a 3-sided high visibility sign
Supplier: Haws™ 9020
Description
Model 9020 ABS plastic 3-sided sign is for use on Haws combination shower and eyewash units. This large yellow ABS plastic sign with Safety Green printed stripes is visible from multiple directions. Features universal pictorial of an emergency shower and eyewash. It can be mounted on a wall for 2 way visibility, or on a shower upright for 3 sided visibility. To be used only on combination shower and eyewash units.Warranty and Services
1 year from ship date (Limited)
Specifications
ANSI Z358.1 | |
8320CRP, 8330, 8336, 8355WCC, 8355WCW, 8356WCC, 8356WCW, 8356WCDD, 8356WCSM, 8300-8309, 8300CRP-8309CRP, 8300FP, 8300.158, 8309WC, 8317, 8320-8325 | |
1 Ea. | |
Bracket | |
33.5 in. | |
7 in. | |
7 x 7 x 33.5 in. | |
17.78 cm | |
Universal | |
3-sided Safety Sign |
No | |
Plastic | |
Large | |
Emergency Showers and Eyewashes | |
85.09 cm | |
17.78 cm | |
7 in. | |
3-sided | |
Safety | |
Yellow |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction