Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Accuform™ Glow-In-The-Dark 3D Projection™ Sign: AED AUTOMATED EXTERNAL DEFIBRILLATOR
Projection™ Signs can be seen from various angles for extra visibility when you need provide identification, location, and direction.
Supplier: Accuform™ PSP861
Description
- Features two panels with the message on each panel
- Durable, high-impact plastic construction and the flanged edges have pre-drilled mounting holes for easy installation
- Message is printed on photo-luminescent film and bonded to plastic
- Glow-in-the-dark sign has 10 hour glow rating and photo-luminescent material can be 'energized' by any light source
Specifications
Non-glare | |
1 Sign | |
Glow-in-the-dark 3D | |
Corner Holes | |
English | |
Projection Sign |
Plastic | |
6 x 5 in. | |
Non-adhesive | |
Rectangular | |
AED AUTOMATED EXTERNAL DEFIBRILLATOR | |
Black, Red, White |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction