Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Forma™ 3960 Series Environmental Chamber, 821.2 L PROMO
This stainless steel 3960 Series Environmental Chamber offers temperatures from ambient +5°C to 60°C.
Supplier: Thermo Scientific™ 3960TU
This item is not returnable.
View return policy
Description
Features:
- True laminar airflow through side plenums for very tight temperature uniformity
- Sophisticated microprocessor controls for constant display of temperature
- Alphanumeric message center for ease of setup and programming
- Access ports, locking casters and alarm contacts
- Capacity: 29 ft.3 (821.2 L) for high volumes and a broad range of products
- Operating temperature range: 5°C above ambient to 60°C (140°F)
- Includes 5 shelves
Airflow System:
- Directed airflow system promotes an ideal growth environment.
- Positive pressure feed plenum and negative pressure return plenum direct air across surface of each solid shelf.
- Feed plenum cannot be blocked by chamber contents.
Intuitive, Powerful Enviro-Scan™ Control:
- Unit offers precise control without complicated programming.
- Operating modes include Run, Setpoint, Calibration and System Configuration.
- Easy-to-read display offers convenient, continuous monitoring.
- Audible/visual under- and over-temperature alarms offer peace of mind.
- Data outputs allow connection to in-house monitor/alarm system to track chamber conditions.
Durable Construction:
- Exterior cabinet: 18-gauge cold-rolled steel, powder coated for durability; resists scratches and chipping.
- Heated, triple pane, tempered glass exterior door for minimal condensation and a clear view
- 2 in. (5.1 cm) thick fiberglass cabinet insulation for maximum product thermal protection
- Solid, stainless-steel interior for long life and minimized equipment costs
- Five heavy-duty, solid stainless-steel shelves, adjustable on 2 in. (5.1 cm) centers
- Swivel locking casters for easy mobility
- Leveling feet provide stability and added safety
- Thru-wall access ports on right and left chamber sides for probes, sensors, etc.
- Interior GFCI duplex receptacle on 115 V Model (single European 230 V CEE 7 on 230 V Model) for shakers, cell rollers, and other equipment
- Exterior receptacle on upper-right side of control panel for connecting optional recorder or other equipment
Ordering Information:
Reinforced floor/shelf components are available for shakers, cell rollers, or other heavy equipment or product loads inside chamber. Units also available with chart recorders.
Specifications
30 lb. | |
UL Listed | |
Stainless Steel | |
Powder-coated Cold Rolled Steel | |
5°C to 60°C | |
Fiberglass | |
Enviro-Scan Microprocessor | |
Precision Thermistor, Independent Thermostat | |
83.8 x 78.7 x 203.2 cm (33 x 38 x 80 in.) | |
25.8 in. | |
65.5 cm | |
31 in. | |
78.7 cm | |
77.7 cm | |
60 in. | |
27 in. | |
660 lb. | |
500 lb. | |
115 V | |
9 A |
13.6 kg | |
821.2 L | |
No Lighting | |
26 | |
Environmental Chamber | |
Two Ports | |
±0.1°C | |
±0.4° at 30°C (86°F); ±0.3° at 37°C (98.6°F); ±0.5° at 45°C (113°F) | |
33 in. | |
83.8 cm | |
38 in. | |
30.6 in. | |
78.7 cm | |
80 in. | |
203.2 cm | |
68.8 cm | |
299.4 kg | |
226.8 kg | |
150 W | |
50/60 Hz |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction