Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Flexelene 135C
A bioprocess and medical grade tubing that meets USP Class VI requirements as well as cytotoxicity, ISO 10993-5 and hemolysis, ISO 10993-4 requirements. The heat-sealable and thermally weldable TPE polymer is autoclavable to 121°C and has the durability required for use in peristaltic pumps.
Description
- PVC-Free - No DEHP or BPA additives
- Ultra-low extractables / leachables
- ISO 10993-5 – non-cytotoxic
- ISO 10993-4 – non-hemolytic
- Low gas and oxygen permeability
- Low protein binding
- Non-pyrogenic material
- Thermally weldable
- Non-Animal Derived
- RoHS Compliant
- Lot Traceable
Warranty and Services
Replacement if not satisfied. 12 Month return Policy.
Specifications
Complaince Certificates Available | |
Class 7 Cleanroom Manufactured | |
TPE | |
Medical, Pharmaceutical Uses; Peristaltic Pump Tubing | |
Flexelene™ 135C Tubing | |
White Translucent |
Tubing | |
3/32 in. | |
5/32 in. | |
50 ft. Roll - Bag | |
Out of direct sunlight, >20°F <100°F |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction