Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sartorius Entris™ II Advanced Precision Balance PROMO
Over 38 different models offer various benefits such as real-time level support, integrated protection systems, CalAuditTrail, a graphic touch display, and 13 built-in application programs
Specifications
Certifications/Compliance | CE Certificate, CSA for Canada |
---|---|
Connection Type | D-sub connector, 9-pin; USB UTL; USB Device |
Display Type | Touchscreen |
Material | Glass, PBT, Stainless Steel |
Model | Electronic Precision Balance |
Catalog Number | Mfr. No. | Capacity | Readability | Description | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity | Readability | Description | Price | Quantity & Availability | |||
14-558-893PM
|
Sartorius
BCA223I1SPM |
220 g | 1 mg | With Internal Calibration |
Each for $1,840.00
|
N/A | |||
14-558-899PM
|
Sartorius
BCA323I1SPM |
320 g | 1 mg | With Internal Calibration |
Each for $1,974.00
|
N/A | |||
14-558-903PM
|
Sartorius
BCA4231SPM |
420 g | 1 mg | Without Internal Calibration |
Each for $1,858.00
|
N/A | |||
14-558-904PM
|
Sartorius
BCA423I1SPM |
420 g | 1 mg | With Internal Calibration |
Each for $1,939.00
|
N/A | |||
14-558-896PM
|
Sartorius
BCA32021SPM |
3200 g | 10 mg | Without Internal Calibration |
Each for $1,701.00
|
N/A | |||
14-558-897PM
|
Sartorius
BCA3202I1SPM |
3200 g | 10 mg | With Internal Calibration |
Each for $2,151.00
|
N/A | |||
14-558-913PM
|
Sartorius
BCA82011SPM |
8200 g | 100 mg | Without Internal Calibration |
Each for $1,840.00
|
N/A | |||
14-558-914PM
|
Sartorius
BCA8201I1SPM |
8200 g | 100 mg | With Internal Calibration |
Each for $2,061.00
|
N/A | |||
14-558-909PM
|
Sartorius
BCA6231SPM |
620 g | 1 mg | Without Internal Calibration | N/A | N/A | N/A | ||
14-558-910PM
|
Sartorius
BCA623I1SPM |
620 g | 1 mg | With Internal Calibration | N/A | N/A | N/A | ||
14-558-883PM
|
Sartorius
BCA1203I1SPM |
1200 g | 1 mg | With Internal Calibration | N/A | N/A | N/A | ||
14-558-882PM
|
Sartorius
BCA1202I1SPM |
1200 g | 10 mg | With Internal Calibration | N/A | N/A | N/A | ||
14-558-891PM
|
Sartorius
BCA2202I1SPM |
2200 g | 10 mg | With Internal Calibration | N/A | N/A | N/A | ||
14-558-901PM
|
Sartorius
BCA42021SPM |
4200 g | 10 mg | Without Internal Calibration | N/A | N/A | N/A | ||
14-558-902PM
|
Sartorius
BCA4202I1SPM |
4200 g | 10 mg | With Internal Calibration | N/A | N/A | N/A | ||
14-558-907PM
|
Sartorius
BCA62021SPM |
6200 g | 10 mg | Without Internal Calibration | N/A | N/A | N/A | ||
14-558-908PM
|
Sartorius
BCA6202I1SPM |
6200 g | 10 mg | With Internal Calibration | N/A | N/A | N/A | ||
14-558-879PM
|
Sartorius
BCA102011SPM |
10,200 g | 100 mg | Without Internal Calibration | N/A | N/A | N/A | ||
14-558-885PM
|
Sartorius
BCA12201I1SPM |
12,200 g | 100 mg | With Internal Calibration | N/A | N/A | N/A | ||
Description
- Entris™ II Advanced balances - Quality, Value, and Consistency
- Accurate weighing results that can be trusted time after time
- Simplifies balance leveling with built-in, real-time level support
- Increases reliability of weighing results by using integrated protection systems
- Controlled access to balance settings with user management
- Gapless documentation thanks to CalAuditTrail
Specifications
CE Certificate, CSA for Canada | |
Touchscreen | |
Electronic Precision Balance | |
0.2 A |
D-sub connector, 9-pin; USB UTL; USB Device | |
Glass, PBT, Stainless Steel | |
100/240 V ±10% | |
50/60 Hz |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title