Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ MultiScreenHTS 96-Well Filter Plates
Avidin biotin linkages, DNA-binding proteins, protein binding, PAMPA
Supplier: MilliporeSigma™ MSIPN4B10
Specifications
ANSI, SBS | |
Hydrophobic PVDF | |
0.45 μm | |
Opaque | |
96 | |
0.28cm2 | |
0.5 x 3.36 x 0.56 in. (1.28 x 8.55 x 1.44 cm) | |
8.55 cm |
Standard | |
8 x 12 | |
Low Binding | |
Barex | |
Non-sterile | |
Avidin biotin linkages, DNA-binding proteins, protein binding, PAMPA | |
1.28 cm | |
1.44 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction