Learn More
Corning™ Disposable Plug Seal Cryogenic Vial
Plug seal cap provides secure seal
Supplier: Corning™ 430289
Alert:
Cryogenic vials are intended for placement only in the vapor phase of liquid nitrogen, and should not be used for storage in the liquid phase of liquid nitrogen. Immersion of the vials in the liquid phase could result in penetration of the liquefied gas into the vial, resulting in rapid vaporization of the liquid upon removal and possible violent explosion or leakage from the vial/closure perimeter.
To prevent cryogenic vials from exploding, never overfill liquid nitrogen storage units. Always examine vials before use to ensure no visible defects around the closure rims. Always use full faceshields, heavy safety gloves and laboratory protective apparel when removing vials from cryogenic storage. Always permit vials to warm slowly in a biological safety cabinet. Never reuse cryogenic vials.
Description
- Translucent polypropylene
- Round-bottom
- Certified nonpyrogenic
- Sterilized by gamma radiation
- Caps do not accept color-coded cap inserts
- Designed for low-temperature storage of cells and biological fluids; can withstand temperatures from –196° to +121°C (–320.8° to +250°F)
- To prevent leakage, store vials in the vapor phase above liquefied nitrogen or other gases
Order Info
Supplied in bags of 50 vials, 500 per case
Specifications
Orange | |
Natural | |
Polypropylene | |
2 mL | |
500 | |
Round | |
-196°C to +121°C | |
Polypropylene | |
43 mm |
0.48 in. | |
12.2 mm | |
Sterile | |
1.69 in. | |
50 | |
-320.8°F to +250°F | |
External | |
Plug |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.