Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Conical Filtering Flask with Integral Side Arm PROMO
This borosilicate glass conical filtering flask with integral side arm is ideal for the storage, mixing, and transferring of various solutions. The flask is easy to use in any lab with its flat bottom, side arm, narrow neck, and beaded rim.
$10.00 - $138.00
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
For Use With (Application) | Filtering Liquid |
Autoclavable | Autoclavable |
Graduated | Yes |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
S88891S24
|
Eisco™
S88891S24 |
100 mL |
Each for $10.00
|
|
|||||
S15463S24
|
Eisco™
S15463S24 |
250 mL |
Each for $11.00
|
|
|||||
S15464S24
|
Eisco™
S15464S24 |
500 mL |
Each for $17.00
|
|
|||||
S23918S24
|
Eisco™
S23918S24 |
1 L |
Each for $22.00
|
|
|||||
S88896S24
|
Eisco™
S88896S24 |
2 L |
Each for $71.00
|
|
|||||
S88898S24
|
Eisco™
S88898S24 |
5 L |
Each for $138.00
|
|
|||||
Description
- Flat bottom
- Integral side arm
- Narrow neck
- Beaded rim
- Printed graduations
Warranty and Services
1 year limited manufacturer warranty.
Specifications
Borosilicate Glass (3.3) | |
Autoclavable | |
Non-sterile |
Filtering Liquid | |
Yes |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title