Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Comfort Nitrile Gloves with Aloe

Catalog Number 19041272D
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Extra-soft gloves offer comfortable fit and feel with enhanced tactile sensitivity. Fisherbrand™ comfort nitrile exam gloves with aloe are powder free with a soothing aloe that protects hands against drying and cracking, making them the ideal choice for situations that require extended wear.

  • Powder free
  • Soothing aloe protects hands against drying and cracking; ideal for extended wear
  • Textured fingertips for better gripping
  • Ambidextrous and non-sterile with beaded cuff
  • Length: 9.5 in. (24.1 cm)
  • Palm Thickness: 3.5 mil (0.09 mm)
  • Finger Thickness: 4.7 mil (0.12 mm)
  • Blue
Certifications/Compliance ASTM D6139, FDA 21 CFR 177-2600, FDA 510(k)
Applications Healthcare
AQL 1.5
Color Teal
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 4.7 mil
Finger Thickness (Metric) 0.12 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.5 mil
Palm Thickness (Metric) 0.09 mm
Powdered Powder Free
Size Large
Thickness (English) 3.1 mil
Thickness (Metric) 0.08 mm
FDA 510 (k) Yes
Length (English) 9.5 in.
Length (Metric) 24.1 cm
Show More Show Less
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit